- 1 1/2 in Hose ID
- 1.76 in Hose OD
- 100 ft Hose Length
- 34 psi Max Pressure
- White Color
description
- Hose used where airborne pollutants, fumes and odors are a major problem.
applications
- Dust collection
- Exhaust transmission
features
- High density PVC compound
- Rigid PVC helix reinforcement
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Length | 100 ft |
| Hose Application | Vacuum |
| Pressure [Max] | 34 psi |
| Hose OD | 1.760 in |
| Oil Resistance | N/A |
| Temperature Range [Max] | 158 °F |
| Color | White |
| Package Type | Coiled |
| Temperature Range [Min] | 0 °F |
| Bend Radius | 3.800 in |
| Pounds per Foot | 0.25 lb |
| Vacuum Hg | 29 in |
| Hose I.D. | 1 1/2 in |
| Hose Ends | N/A |
| Weight | 0.326 LB |
| EAN or UPC | 37256132261 |
-
Pre-Packed Quantities


