- 1 1/2 in Hose ID
- 1.98 in Hose OD
- 50 ft Hose Length
- Yellow Color
- 1,000 psi Max Pressure
features
- For general underground water spray service in dust control applications
- Also used on continuous mining machinery at the headface, and on other mechanical mining machines
| Oil Resistance | Medium |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1 1/2 in |
| Hose OD | 1.980 in |
| Packaged Length | 50 ft, 500 ft |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Application | Mining, Spray |
| Vacuum Hg | N/A |
| Package Type | Coiled |
| Temperature Range [Max] | 210 °F |
| Pressure [Max] | 1,000 psi |
| Pounds per Foot | 1.12 lb |
| Cover Material | Chemivic® Synthetic Rubber |
| Hose Length | 50 ft |
| Color | Yellow |
| Hose Reinforcement | Braided (1) Steel Wire |
| Weight | 1.0 LB |
| EAN or UPC | 37256126802 |
-
Pre-Packed Quantities


