This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
Tube: ARPM Class C
Cover: ARPM Class C
Hose I.D.
1 1/4 in
Pounds per Foot
0.75 lb
Cover Material
EPDM
Hose Ends
N/A
Hose Length
400 ft
Inner Tube Material
EPDM
Hose Application
Air & Multi-Purpose
Material
Medium Duty EPDM
Bend Radius
N/A
Color
Black
Oil Resistance
Limited
Package Type
Reel
Hose Reinforcement
Spiral Synthetic Yarn
Hose OD
1.730 in
Pressure [Max]
200 psi
Temperature Range [Min]
-40 °F
Temperature Range [Max]
210 °F
Type
Bulk
Weight
0.79 LB
EAN or UPC
37256218200
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back