- 1 1/4" Black Water Discharge Hose
description
- ContiTech's most popular rubber water discharge hose..Tube made with black EPDM, reinforcement is spiral-plied synthetic fabric, and cover is black EPDM with a wrapped finish.
| Hose Application | Water Discharge |
| Pressure [Max] | 125 psi |
| Pounds per Foot | 0.26 lb |
| Temperature Range [Min] | -25 °F |
| Color | Black |
| Hose OD | 1.484 in |
| Hose Length | 100 ft |
| Hose I.D. | 1 1/4 in |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Weight | 0.26 LB |
| EAN or UPC | 37256215230 |

