Continental
11/4CLSPIRAG99X100CL
Spiraflex® Aggie PVC Water Suction & Discharge Hose
Item #100850108
-
Pre-Packed Quantities
- 1 1/4 in Hose ID
- 1.53 in Hose OD
- 100 ft Hose Length
- 99 psi Max Pressure
- 0 to 158 °F Temperature Range
features
- Clear PVC
- Rated for full vacuum
- Use in industrial, agricultural and construction applications
| Pressure [Max] | 99 psi |
| Hose OD | 1.530 in |
| Hose Application | Water Suction & Discharge |
| Temperature Range [Max] | 158 °F |
| Package Type | Coiled |
| Hose I.D. | 1 1/4 in |
| Vacuum Hg | 29 in |
| Temperature Range [Min] | 0 °F |
| Pounds per Foot | 0.34 lb |
| Hose Length | 100 ft |
| Color | White, Clear |
| Oil Resistance | N/A |
| Bend Radius | 5 in |
| Weight | 0.324 LB |
| EAN or UPC | 37256133213 |
-
Pre-Packed Quantities

