Continental
11/4GNFABCH200X100CL
Fabchem™ Chemical Transfer Hose
Item #100850322
-
Pre-Packed Quantities
- 1 1/4" Green Chemical Transfer Hose
- 200psi Max. WP
description
- Handles the majority of common industrial chemicals in pressure, gravity flow and suction service.
features
- Spiral-plied fabric with double wire helix reinforcement
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Color | Green |
| Bend Radius | 4 in |
| Hose Length | 100 ft |
| Material | Viton |
| Pressure [Max] | 200 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Cover Material | EPDM |
| Hose OD | 1.73 in |
| Vacuum Hg | 29 in |
| Hose Ends | N/A |
| Pounds per Foot | 0.73 lb |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Inner Tube Material | Pliosyn™ Ultra-high Molecular Weight Polyethylene (UHMWPE) |
| Hose I.D. | 1 1/4 in |
| Oil Resistance | N/A |
| Hose Application | Chemical Transfer |
| Package Type | Coiled |
| Weight | 0.73 LB |
| EAN or UPC | 37256215780 |
-
Pre-Packed Quantities

