Skip to content Skip to navigation menu
Frontier 200 General Purpose Hose

11/4RDFRNTR200X400RL

Frontier 200 General Purpose Hose
Item #100850164
  • 1 1/4 in Hose ID
  • 1.73 in Hose OD
  • 200 psi Max Pressure
  • 400 ft Hose Length
  • Red Color
Frontier 200 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 1/4 in Hose ID
  • 1.73 in Hose OD
  • 200 psi Max Pressure
  • 400 ft Hose Length
  • Red Color

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance
  • Tube: ARPM Class C
  • Cover: ARPM Class C
Pressure [Max] 200 psi
Color Red
Hose OD 1.730 in
Hose Ends N/A
Inner Tube Material EPDM
Cover Material EPDM
Hose Application Air & Multi-Purpose
Package Type Reel
Temperature Range [Min] -40 °F
Hose I.D. 1 1/4 in
Material Medium Duty EPDM
Type Bulk
Temperature Range [Max] 210 °F
Oil Resistance Limited
Bend Radius N/A
Hose Length 400 ft
Pounds per Foot 0.75 lb
Hose Reinforcement Spiral Synthetic Yarn
Weight 0.787 LB
EAN or UPC 37256218255
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison