- 5V Cross Section
- 300 in Outside Length
- Non-Cogged
- 6.82 in Cross Section Width
- 11 Ribs
| Cogged | No |
| Belt Size | 5V |
| Outside Length | 300 in |
| Belt Cross Section Style | 5V |
| No. of Ribs | 11 |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Color | Black |
| Belt Style | Non-Cogged |
| Cross Section Width | 7 9/16 in |
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Rib Width | 0.625 in |
| Belt Match | 11 |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Weight | 50.6 LB |
| EAN or UPC | 37256587634 |

