- 8V Cross Section
- 335 in Outside Length
- Non-Cogged
- 11 in Cross Section Width
- 11 Ribs
| Material | Polybutadiene |
| Cross Section Width | 12 3/8 in |
| No. of Ribs | 11 |
| Static Conductive | Yes |
| Rib Width | 1 in |
| Cogged | No |
| Belt Match | 11 |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Reinforcement | Polyester |
| Belt Size | 8V |
| Belt Cross Section Style | 8V |
| Oil Resistance | Yes |
| Cross Section Height | 29/32 in |
| Outside Length | 335 in |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Weight | 124.931 LB |
| EAN or UPC | 37256588112 |

