Continental
112G-14M-125-5050
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 125 mm Belt Width; Taper Lock Bushed
Item #101022707
-
Eco-Friendly
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 125 mm Belt Width
- Taper Lock Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| No. of Teeth | 112 |
| Bore Range [Min] | 2.4375 in |
| Finished Bore | N/A |
| Bore Type | Taper Lock Bushed |
| Bore Range [Max] | 5 in |
| Pitch Dia. | 19.650 in |
| Belt Pitch | 14 mm |
| Belt Width | 125 mm |
| Bushing Series | 5050 |
| Pitch Diameter | 19.65 in |
| Outside Dia. | 19.5398 in |
| Bushing Type | Taper Lock |
| Weight | 182.35 LB |
| EAN or UPC | 37256089657 |
-
Eco-Friendly

