- 14 mm Pitch
- 55 mm Width
- 1,190 mm Pitch Length
- 85 Teeth
- Single Sided
features
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Premium tooth facing for superior abrasion resistance
- Industry compatible nomenclature for easy part number identification
- Up to 98% energy efficiency
| Pitch Length | 1190 mm |
| Material | Neoprene |
| Pitch | 14 mm |
| Belt Style | Single Sided |
| No. of Teeth | 85 |
| Belt Width | 55 mm |
| Weight | 1.531 LB |
| EAN or UPC | 37256381560 |
-
Eco-Friendly


