- 8V Cross Section
- 125 in Outside Length
- Non-Cogged
- 12 in Cross Section Width
- 12 Ribs
| Material | Polybutadiene |
| Color | Black |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Outside Length | 125 in |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Belt Cross Section Style | 8V |
| Static Conductive | Yes |
| No. of Ribs | 12 |
| Weight | 55.92 LB |
| EAN or UPC | 37256584060 |

