- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 120 Tooth
- 1 in Belt Width
| Pitch Diameter | 14.324 in |
| No. of Teeth | 120 |
| Bushing Series | SD |
| Bushing Type | QD |
| Bore Type | Bushed Bore |
| Belt Size | L |
| Belt Width | 1 in |
| Belt Pitch | 3/8 in |
| Finished Bore | N/A |
| Weight | 15.0 LB |
| EAN or UPC | 37256310294 |

