Skip to content Skip to navigation menu
Conti® Synchroforce (Positive Drive Timing Belt)

124L050

Conti® Synchroforce (Positive Drive Timing Belt)
Item #100780756
  • 0.5 in Cross Section Width
  • 12.38 in Pitch Length
  • 0.375 in Pitch
  • 33 Teeth
  • Trapezoidal Tooth Profile
  • Chloroprene Material
+ Show More + Show Less
Conti® Synchroforce (Positive Drive Timing Belt)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Cross Section Width
  • 12.38 in Pitch Length
  • 0.375 in Pitch
  • 33 Teeth
  • Trapezoidal Tooth Profile

features

  • Improvement in positive drive performance
  • Teeth molded to exact tolerances to mesh perfectly with pulley grooves
  • Fiberglass tension cords provide excellent dimensional stability
  • Nylon facing provides the most durable tooth wear facing available
  • Design drives for speed and accuracy
  • Dependability without bulk and weight
  • Reduced cost vs. chain and gears
  • Drives requiring exact timing
  • Alternative to problem v-belt and chain drives
Color Black
Width [Nom] 0.500 in
Material Chloroprene
Pitch 0.375 in
Static Conductive Yes
No. of Ribs 1
Oil Resistance Yes
Temperature Range [Min] -40 °F
Tooth Profile Trapezoidal
Temperature Range [Max] 160 °F
Reinforcement Fiberglass
Belt Size L
Belt Style Single Sided
Pitch Length 12.38 in
Inch/Metric Inch
No. of Teeth 33
Weight 0.033 LB
EAN or UPC 37256064449
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison