- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 14 Tooth
- 3/4 in Belt Width
| Belt Width | 3/4 in |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Bore Type | Finished Bore |
| Bushing Type | None |
| Finished Bore | 3/8 in |
| No. of Teeth | 14 |
| Bushing Series | N/A |
| Pitch Diameter | 1.671 in |
| Weight | 0.5 LB |
| EAN or UPC | 37256310416 |

