- 3V Cross Section
- 140 in Outside Length
- Non-Cogged
- 5.7 in Cross Section Width
- 15 Ribs
| Belt Cross Section Style | 3V |
| Outside Length | 140 in |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Color | Black |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| No. of Ribs | 15 |
| Weight | 12.13 LB |
| EAN or UPC | 37256593017 |

