- 5V Cross Section
- 190 in Outside Length
- Non-Cogged
- 9.3 in Cross Section Width
- 15 Ribs
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Outside Length | 190 in |
| No. of Ribs | 15 |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5V |
| Color | Black |
| Weight | 40.54 LB |
| EAN or UPC | 37256584817 |

