- 0.25 in Cross Section Width
- 15 in Pitch Length
- 0.375 in Pitch
- 40 Teeth
- Trapezoidal Tooth Profile
| Oil Resistance | Yes |
| Temperature Range [Max] | 160 °F |
| Tooth Profile | Trapezoidal |
| Pitch | 0.375 in |
| Static Conductive | Yes |
| Reinforcement | Fiberglass |
| No. of Ribs | 1 |
| Belt Style | Single Sided |
| Material | Chloroprene |
| Belt Size | L |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Inch/Metric | Inch |
| Weight | 0.02 LB |
| EAN or UPC | 37256360312 |

