- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 16 Tooth
- 1/2 in Belt Width
| Bushing Type | None |
| Finished Bore | N/A |
| Belt Width | 1/2 in |
| Pitch Diameter | 1.91 in |
| Bore Type | Rough Bore |
| Belt Pitch | 3/8 in |
| Bushing Series | N/A |
| No. of Teeth | 16 |
| Belt Size | L |
| Weight | 0.6 LB |
| EAN or UPC | 37256310539 |

