- 8 mm Pitch
- 20 mm Width
- 1,760 mm Pitch Length
- 220 Teeth
- Single Sided
features
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Premium tooth facing for superior abrasion resistance
- Industry compatible nomenclature for easy part number identification
- Up to 98% energy efficiency
| Belt Style | Single Sided |
| Belt Width | 20 mm |
| Material | Neoprene |
| No. of Teeth | 220 |
| Pitch | 8 mm |
| Pitch Length | 1760 mm |
| Weight | 0.467 LB |
| EAN or UPC | 37256381102 |
-
Eco-Friendly


