- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 18 Tooth
- 2 in Belt Width
| Belt Pitch | 1 1/4 in |
| Belt Width | 2 in |
| Finished Bore | N/A |
| Bushing Series | SK |
| Belt Size | XXH |
| Pitch Diameter | 7.162 in |
| No. of Teeth | 18 |
| Bushing Type | QD |
| Bore Type | Bushed Bore |
| Weight | 16.1 LB |
| EAN or UPC | 37256310751 |

