- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 18 Tooth
- 5 in Belt Width
| Bushing Type | None |
| Bushing Series | N/A |
| Belt Pitch | 1 1/4 in |
| Belt Width | 5 in |
| Belt Size | XXH |
| No. of Teeth | 18 |
| Finished Bore | 1 1/4 in |
| Bore Type | Finished Bore |
| Pitch Diameter | 7.162 in |
| Weight | 49.0 LB |
| EAN or UPC | 37256310782 |

