- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 19 Tooth
- 2 in Belt Width
| Bushing Type | None |
| No. of Teeth | 19 |
| Pitch Diameter | 3.024 in |
| Finished Bore | 3/4 in |
| Bushing Series | N/A |
| Belt Pitch | 1/2 in |
| Belt Size | H |
| Bore Type | Finished Bore |
| Belt Width | 2 in |
| Weight | 3.9 LB |
| EAN or UPC | 37256310812 |

