- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 19 Tooth
- 3/4 in Belt Width
| Finished Bore | 1/2 in |
| Bushing Type | None |
| Belt Size | L |
| Belt Pitch | 3/8 in |
| Belt Width | 3/4 in |
| Bore Type | Finished Bore |
| No. of Teeth | 19 |
| Pitch Diameter | 2.268 in |
| Bushing Series | N/A |
| Weight | 1.1 LB |
| EAN or UPC | 37256310843 |

