Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Flexsteel® 250 Steam Hose

1BKFLSTM250X500RL

SUPERSEDED TO CONT_1BKFLSTEPDM20X50CL, MTRL - 117920680
Item #102003797
Flexsteel® 250 Steam Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

description

  • Continental's most popular steam hose..A rugged steam hose for use in all-around steam service. Tube is made from black Pyrosyn® reinforcement is braided steel wire, and cover is black Versigard®.

applications

  • Used in chemical plants, refineries, ship yards and demanding industrial service applications
  • Recommended for cleaning, thawing, blow-out service, steam pumps, hoists and other applications involving steam

features

  • Assemblies should use ground joint fittings, which are sold separately
Hose Reinforcement Braided (2) Steel Wire
Pounds per Foot 0.78 lb
Temperature Range [Min] 0 °F
Package Type Reel
Temperature Range [Max] 425 °F
Cover Material Chlorosulfonated Polyethylene Synthetic
Pressure [Max] 250 psi
Color Black
Hose Application Steam
Hose I.D. 1 in
Inner Tube Material EPDM
Hose OD 1.63 in
Hose Length 50 ft
Oil Resistance Medium - High
Weight 0.883 LB
EAN or UPC 37256212338
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison