Skip to content Skip to navigation menu
Frontier 200 General Purpose Hose

1BKFRNTR200X450RL

Frontier 200 General Purpose Hose
Item #100850156
  • 1 in Hose ID
  • 1.44 in Hose OD
  • 200 psi Max Pressure
  • 450 ft Hose Length
  • Black Color
Frontier 200 General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1 in Hose ID
  • 1.44 in Hose OD
  • 200 psi Max Pressure
  • 450 ft Hose Length
  • Black Color

description

  • This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.

features

  • EPDM tube
  • Medium oil resistance
  • Tube: ARPM Class C
  • Cover: ARPM Class C
Pounds per Foot 0.54 lb
Temperature Range [Max] 210 °F
Temperature Range [Min] -40 °F
Cover Material EPDM
Hose Length 450 ft
Oil Resistance Limited
Bend Radius N/A
Package Type Reel
Color Black
Hose Ends N/A
Pressure [Max] 200 psi
Hose OD 1.440 in
Hose Reinforcement Spiral Synthetic Yarn
Hose I.D. 1 in
Material Medium Duty EPDM
Type Bulk
Hose Application Air & Multi-Purpose
Inner Tube Material EPDM
Weight 0.575 LB
EAN or UPC 37256130922
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison