- 1" Black Mining Hose
applications
- Goodyear's Plicord® Mine Conduit is a fabric reinforced hose for use as an electrical cable cover in underground mines. Meets MSHA standards for flame-resistant cover.
| Hose Length | 50 ft |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 200 °F |
| Pounds per Foot | 0.47 lb |
| Hose Application | Mining |
| Hose I.D. | 1 in |
| Package Type | Coiled |
| Oil Resistance | N/A |
| Vacuum Hg | N/A |
| Color | Black |
| Hose OD | 1.406 in |
| Weight | 0.5 LB |
| EAN or UPC | 37256129148 |

