- 1 in Hose ID
- 1.37 in Hose OD
- 400 ft Hose Length
- Blue Color
description
- For construction, manufacturing and general industries requiring flexible, lightweight and durable performance.
features
- Hybrid thermoplastic provides durability and flexibility
- Low drag resistance and lightweight
- Designed for construction, manufacturing and residential applications
| Hose OD | 1.370 in |
| Type | Bulk |
| Temperature Range [Max] | 158 °F |
| Pounds per Foot | 0.36 lb |
| Hose I.D. | 1 in |
| Color | Blue |
| Hose Length | 400 ft |
| Hose Ends | N/A |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Flexible Thermoplastic Elastomer |
| Pressure [Max] | 300 psi |
| Hose Application | General Purpose |
| Hose Reinforcement | Polyester Fiber |
| Weight | 0.356 LB |
| EAN or UPC | 37256128851 |
-
Pre-Packed Quantities


