Skip to content Skip to navigation menu
Pliovic® FG (FDA-3A) Food Transfer Hose

1CLPLIOF125X200CL

Pliovic® FG (FDA-3A) Food Transfer Hose
Item #100850548
  • 1" Clear Air & Multipurpose & Food Hose
  • 125psi Max. WP
Pliovic® FG (FDA-3A) Food Transfer Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1" Clear Air & Multipurpose & Food Hose
  • 125psi Max. WP

description

  • Reinforced, clear tubing for the food industry. Versatile, lightweight, reinforced tube is clear Pliovic® (PVC), reinforcement is synthetic yarn, and cover is clear Pliovic®.

applications

  • Air-actuated equipment
  • Computer component manufacturers
  • Cosmetic industries
  • Food and beverage
  • General air
  • Pharmaceutical
  • Textile mills

compliances

  • FDA, USDA, NSF-61, 3-A standards
Pounds per Foot 0.28 lb
Hose Application Food Transfer
Hose OD 1.311 in
Color Clear
Pressure [Max] 125 psi
Package Type Coiled
Temperature Range [Min] 15 °F
Temperature Range [Max] 150 °F
Hose Ends N/A
Hose I.D. 1 in
Hose Length 200 ft
Oil Resistance Medium - High
Weight 0.323 LB
EAN or UPC 37256211720
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison