- 1" Red Abrasives & Corrosives & Mining Hose
applications
- Ortac is Goodyear's most popular, premium-quality, multi-purpose hose for industrial applications. It is found in demanding applications in factories, construction, agriculture, quarries, mines, railroads, the oil and gas industry, and shipbuilding. No
| Hose Application | Abrasives & Corrosives, Mining |
| Pounds per Foot | 0.56 lb |
| Package Type | Reel |
| Hose Length | 450 ft |
| Temperature Range [Min] | -20 °F |
| Oil Resistance | High |
| Hose I.D. | 1 in |
| Color | Red |
| Hose OD | 1.5 in |
| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 190 °F |
| Weight | 0.559 LB |
| EAN or UPC | 37256218705 |

