- Washdown Hose
- ID
- 1.47 in OD
- EPDM Synthetic Rubber Cover Material
- 300 FT Reel
| Hose Application | Washdown |
| Hose Length | 300 ft |
| Package Type | Reel |
| Cover Material | EPDM Synthetic Rubber |
| Temperature Range [Max] | 210 °F |
| Material | EPDM Synthetic Rubber |
| Pounds per Foot | 0.62 lb |
| Temperature Range [Min] | -40 °F |
| Color | White |
| Hose I.D. | 1 in |
| Weight | 0.676 LB |
| EAN or UPC | 37256234293 |

