- Washdown Hose
- 1 in ID
- 1.17 in OD
- EPDM Synthetic Rubber with Microban Cover Material
- 300 FT Reel
| Package Type | Reel |
| Color | White |
| Cover Material | EPDM Synthetic Rubber with Microban |
| Temperature Range [Max] | 93 °C |
| Material | EPDM Synthetic Rubber |
| Hose Length | 300 ft |
| Pounds per Foot | 0.42 lb |
| Hose I.D. | 1 in |
| Temperature Range [Min] | -40 °C |
| Hose Application | Washdown |
| Weight | 0.672 LB |
| EAN or UPC | 37256345319 |

