- 5V Cross Section
- 335 in Outside Length
- Non-Cogged
- 1.24 in Cross Section Width
- 2 Ribs
description
- A narrower cross section and stronger construction reduce drive costs.
applications
- Used where high shock loading on short centers and small diameters are required
features
- Narrower cross section distributes stresses more uniformly over tension members
- Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
- Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
- Vytacord® tension members treated with 3T process provide strength and dimensional stability
- Fiber-loaded Wingprene® reinforced cushion stock
| Cogged | No |
| Rib Width | 0.625 in |
| Outside Length | 335 in |
| Datum Length | N/A |
| Reinforcement | Polyester |
| Cross Section Width | 1 3/8 in |
| No. of Ribs | 2 |
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Belt Cross Section Style | 5V |
| Belt Style | Non-Cogged |
| Cross Section Height | 17/32 in |
| Approximate Inside Length | 333 in |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Oil Resistance | Yes |
| Belt Match | 2 |
| Weight | 9.511 LB |
| EAN or UPC | 37256041785 |

