- BX Cross Section
- 2 Ribs
- 43" Outside Length
- Cogged
- 1.460" Cross Section Width
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Material | Neoprene |
| Cross Section Height | 0.41 in |
| Belt Size | B |
| Belt Cross Section Style | BX |
| No. of Ribs | 2 |
| Inch/Metric | Inch |
| Rib Width | 0.656 in |
| Belt Match | 2 |
| Outside Length | 43 in |
| Cross Section Width | 1.46 in |
| Cogged | Yes |
| Belt Style | Cogged |
| Weight | 1.103 LB |

