- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 20 Tooth
- 4 in Belt Width
| Bushing Type | QD |
| Finished Bore | N/A |
| Bushing Series | SF |
| Belt Size | XXH |
| No. of Teeth | 20 |
| Belt Pitch | 1 1/4 in |
| Belt Width | 4 in |
| Bore Type | Bushed Bore |
| Pitch Diameter | 7.958 in |
| Weight | 31.1 LB |
| EAN or UPC | 37256311000 |

