- ARVAC SW Hose
- 2 1/2" ID x 3.030" OD x 100 ft
- Black
applications
- Ash
- Cement
- Fertilizers
- Fly
- Glass
- Gravel
- Metal
- Plastic pellets
- Rock salts
features
- Static dissipating
- High abrasion resistance
| Hose I.D. | 2 1/2 in |
| Temperature Range [Max] | 158 °F |
| Hose Length | 100 ft |
| Pressure [Max] | 35 psi |
| Temperature Range [Min] | -40 °F |
| Hose OD | 3.03 in |
| Color | Black |
| Hose Application | Abrasive Material Handling |
| Weight | 0.896 LB |
| EAN or UPC | 37256345180 |

