Skip to content Skip to navigation menu
Continental21/2CLNUFLXSW35X100CL

21/2CLNUFLXSW35X100CL

Nutriflex™ Hose with Static Wire
Item #100850490
  • 2 1/2" Clear Food Hose w/ Static Wire
  • 35psi max. WP
Continental21/2CLNUFLXSW35X100CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
  • 2 1/2" Clear Food Hose w/ Static Wire
  • 35psi max. WP

description

  • Lightweight, flexible, corrugated, PVC food hose with static wire..Nutriflex™ with static wire suction and discharge hose is for handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Tube and cover are made with clear Pliovic®, reinforced with high density PVC helix.

applications

  • Transmission of powder pellets or granular materials
  • Transmission of raw and pasteurized milk and other high water content dairy items

compliances

  • FDA/USDA compliant, 3-A standards, NSF-61
Hose I.D. 2 1/2 in
Package Type Coiled
Pounds per Foot 0.8 lb
Color Clear
Temperature Range [Max] 158 °F
Temperature Range [Min] 15 °F
Hose Application Food Transfer
Hose Length 100 ft
Hose OD 3 in
Vacuum Hg 29 in
Oil Resistance N/A
Pressure [Max] 35 psi
Bend Radius 4.5 in
Hose Ends N/A
Weight 1.5 LB
EAN or UPC 37256219658
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison