- Infinity™ Banding Coil Orange
- 2 1/2" ID
- Use w/ 3.8" OD Fuel Drop Hose
- Fits 100' Length
features
- Abrasion-resistant coil for Infinity™ fuel drop hose
| Wall Thickness | 0.08 in |
| Color | Orange |
| Hose I.D. | 2 1/2 in |
| Material | Abrasion-Resistant |
| O.D. | 3.8 in |
| I.D. | 2 1/2 in |
| Length | 100 ft |
| Series | Infinity |
| Weight | 1.24 LB |

