- 125 mm Cross Section Width
- 2100 mm Pitch Length
- 14 mm Pitch
- 150 Teeth
- Polyurethane Material
description
- CONTI® Synchrochain Carbon is a high performance polyurethane belt for the most demanding applications. CTD profile is fully compatible with both Falcon Pd™ and Poly Chain sprockets.
features
- High strength polyurethane teeth to drive maximum power
- Carbon cord reinforcement offers near zero elongation for maintenance-free operation
- Backside idler compatible
- Up to 98% energy efficient
- Rated for continuous service at 175 °F
- Example: CTD8M-640-21 = Polychain® 8MGT-640-21
| Material | Polyurethane |
| Inch/Metric | Metric |
| Reinforcement | Carbon |
| Oil Resistance | Yes |
| Tooth Profile | CTD |
| Pitch Length | 2100 mm |
| Belt Style | Single Sided |
| Static Conductive | No |
| Temperature Range [Min] | -67 °F |
| No. of Ribs | 1 |
| Belt Width | 125 mm |
| Pitch | 14 mm |
| No. of Teeth | 150 |
| Weight | 4.4 LB |
| EAN or UPC | 37256491665 |

