- 3 Holders
- 30 in Width
- 72 1/4 in Height
- 600 lbs Hose Capacity
| Width | 30 in |
| Hose Capacity | 600 lbs |
| Size | 24 in |
| Length | 36 in |
| Height | 72 1/4 in |
| Weight | 28.0 LB |
| EAN or UPC | 37256581632 |
| Width | 30 in |
| Hose Capacity | 600 lbs |
| Size | 24 in |
| Length | 36 in |
| Height | 72 1/4 in |
| Weight | 28.0 LB |
| EAN or UPC | 37256581632 |