- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 24 Tooth
- 3/4 in Belt Width
| Belt Pitch | 3/8 in |
| Belt Width | 3/4 in |
| Bushing Series | SH |
| Finished Bore | N/A |
| Belt Size | L |
| Bushing Type | QD |
| Pitch Diameter | 2.865 in |
| Bore Type | Bushed Bore |
| No. of Teeth | 24 |
| Weight | 0.9 LB |
| EAN or UPC | 37256311321 |

