- 5VX Cross Section
- 95 in Outside Length
- Cogged
- 15.5 in Cross Section Width
- 25 Ribs
| Static Conductive | Yes |
| Belt Cross Section Style | 5VX |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Outside Length | 95 in |
| Belt Style | Cogged |
| No. of Ribs | 25 |
| Inch/Metric | Inch |
| Color | Black |
| Weight | 29.35 LB |

