- 1 in Cross Section Width
- 27 in Pitch Length
- 0.375 in Pitch
- 72 Teeth
- Trapezoidal Tooth Profile
features
- Improvement in positive drive performance
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
- Design drives for speed and accuracy
- Dependability without bulk and weight
- Reduced cost vs. chain and gears
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
| Temperature Range [Min] | -40 °F |
| No. of Teeth | 72 |
| Belt Size | L |
| Static Conductive | Yes |
| Pitch | 0.375 in |
| Material | Chloroprene |
| Reinforcement | Fiberglass |
| Temperature Range [Max] | 160 °F |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Color | Black |
| Tooth Profile | Trapezoidal |
| Oil Resistance | Yes |
| Pitch Length | 27 in |
| Width [Nom] | 1.000 in |
| No. of Ribs | 1 |
| Weight | 0.14 LB |
| EAN or UPC | 37256064678 |

