Continental
2800 14M115HAWK
Conti® Synchroforce Advance (Hawk Pd™ Belt)
Item #101962970
-
Eco-Friendly
- 14 mm Pitch
- 115 mm Width
- 2,800 mm Pitch Length
- 200 Teeth
- Single Sided
features
- Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
- Neoprene compound provides greater flexibility, less flex fatigue and longer life
- Premium tooth facing for superior abrasion resistance
- Industry compatible nomenclature for easy part number identification
- Up to 98% energy efficiency
| Belt Style | Single Sided |
| Material | Neoprene |
| No. of Teeth | 200 |
| Belt Width | 115 mm |
| Pitch Length | 2800 mm |
| Pitch | 14 mm |
| Weight | 7.365 LB |
| EAN or UPC | 37256382031 |
-
Eco-Friendly

