Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Blackhawk PD® Synchronous Belt

2800 8M BH35

Blackhawk PD® Synchronous Belt
Item #100781756
  • 35 mm Cross Section Width
  • 2800 mm Pitch Length
  • 8 mm Pitch
  • 350 Teeth
  • RPP Tooth Profile
  • HNBR Material
+ Show More + Show Less
Blackhawk PD® Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 mm Cross Section Width
  • 2800 mm Pitch Length
  • 8 mm Pitch
  • 350 Teeth
  • RPP Tooth Profile

features

  • Construction that minimizes maintenance
  • Enhanced abrasion resistance
  • Industry compatible parts
Belt Width 35 mm
Tooth Profile RPP
Pitch 8 mm
Material Nitrile Butadiene
Oil Resistance Yes
Temperature Range [Min] -50 °F
No. of Ribs 1
Reinforcement Aramid
Color Black
Static Conductive Yes
Inch/Metric Metric
Temperature Range [Max] 210 °F
Belt Style Single Sided
Weight 1.001 LB
EAN or UPC 37256245435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison