- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 28 Tooth
- 3 in Belt Width
| Belt Width | 3 in |
| Bushing Type | QD |
| Bushing Series | E |
| Belt Pitch | 7/8 in |
| Finished Bore | N/A |
| Belt Size | XH |
| No. of Teeth | 28 |
| Pitch Diameter | 7.799 in |
| Bore Type | Bushed Bore |
| Weight | 20.4 LB |
| EAN or UPC | 37256311673 |

