- 2 Groove Sheave
- 3 3/4" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 5/8"
| Inch/Metric | Inch |
| Thread Test | 3 3/4 in |
| B (5L) Pitch Dia. | N/A |
| Outside Dia. | 3.75 in |
| Belt Match | 1, 2 |
| Belt Size | A, 3L, 4L |
| No. of Grooves | 2 |
| Finished Bore | 5/8 in |
| Weight | 3.2 LB |
| EAN or UPC | 37256288463 |

