- 2 Groove Sheave
- 4.4500" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 1 1/8"
| Finished Bore | 1 1/8 in |
| Belt Size | A, 3L, 4L |
| B (5L) Pitch Dia. | N/A |
| Belt Match | 1, 2 |
| Outside Dia. | 4.45 in |
| Thread Test | 4.450 in |
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Weight | 4.6 LB |
| EAN or UPC | 37256288593 |

