- 2 Groove Sheave
- 4.9500" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 1 1/8"
| Belt Match | 1, 2 |
| Finished Bore | 1 1/8 in |
| Thread Test | 4.950 in |
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Belt Size | A, 3L, 4L |
| Outside Dia. | 4.95 in |
| B (5L) Pitch Dia. | N/A |
| Weight | 2.9 LB |
| EAN or UPC | 37256288685 |

