- 2 Groove Sheave
- 5.9500" OD
- For Belt Sizes 3L, 4L, or A
- Bore Size 3/4"
| Thread Test | 5.950 in |
| No. of Grooves | 2 |
| Outside Dia. | 5.95 in |
| Finished Bore | 3/4 in |
| Belt Size | A, 3L, 4L |
| Inch/Metric | Inch |
| Belt Match | 1, 2 |
| B (5L) Pitch Dia. | N/A |
| Weight | 3.6 LB |
| EAN or UPC | 37256288890 |

